Beli mesin mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mesin HL Inverter TIGDeskripsi:1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Power Voltage (V/Hz): 220/50-60
- Rated Input Current (A): 27
- Power Capacity (kVa): 6(6.000W)
- Range of Output Current (A): 10-200
- Arc-leading: HF Vibration
- Efficiency (%): 85
- Protection Class: IP21S
- No. Load Voltage (V): 56
- Rated Output Current (A) : 200/18V
- Mesin HL Inverter MIGDeskripsi:1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Efficiency (%): 85
- Protection Class: IP21S
- Matahari Rubber Dotted Gloves (Sarung Tangan)atribut:
- Material: Benang TC/Polycotton dengan tambahan PVC Dotting
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Non Brand Red and White Flag Satin (Bendera)Deskripsi:Bendera Indonesia dengan bahan satin. tidak hanya digunakan untuk upacara dan hari kemerdekaan namun digunakan oleh industri dengan bendera K3 dan perusahaan pada halaman depan perusahaan andaatribut:
- Bahan: Satin
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- ALDO Mesin Jahit Karungatribut:
- Voltage (V): 220
- JUKI Mesin Jahit Industrialatribut:
- Machine Type: Industrial
- Maximum Thickness of Material (mm): 10
- Speed (spm): 4500
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- WACKER NEUSON Tandem RollersDeskripsi:Compact, maneuverable and powerful. Thanks to their large drum diameter combined with a low machine center of gravity, the articulated RD18 models provide for firstclass compaction performances. The end user benefits from maximum driving comfort here thanks to the three-point articulated joint and the intuitive operation. One special feature of the RD18-100 and RD18-100C models is the unilateral drum lifting point, which makes it possible to compact right up to the edge or on the wall. - Optionally available as a tandem-axle roller or a combination roller. - Compaction in road and highway construction up to the edge due to the unilateral drum lifting point. - Installed articulated pendulum joint ensures for even compaction, a high level of maneuverability and a high level of driving stability. - Optimal visual conditions due to the slim design.atribut:
- Dimensions (LxWxH) (mm): 2260x856x2210
- Drum Width (mm): 800
- Drum Diameter (mm): 620
- Operating Width (mm): 856
- Ground Clearance Middle (mm): 230
- Drum Type: Front & Rear : Smooth/Undivied
- Advance Travel (m/minute): max. 183
- Amplitude (mm): 0.5
- Axle Load (kg): Front 765, Rear 815
- Centrifugal Force (kN): Level 1 : 25, Level 2 : 16
- Engine Performance (kW): 14.8 (ISO 14396)
- Engine/Motor Manufacturer: Kubota
- Engine/Motor Type: 3-cylinder diesel engine
- Frequency (Hz): Level 1 : 65, Level 2 : 52
- Fuel Tank Capacity (L): 33.0
- Linear Force Front/Rear Static (N/mm): 9.6/10.2
- Turning Radius Inside (mm): 2230
- Water Tank Capacity (L): 70
- SINGER [Sewing Supplies] Singer electric sewing machine foot controller automatic threaderDeskripsi:Powerful motor built-in. Foot controller type that can sew overlapping seams of jeans. Stepless speed adjustment. Free arm. Easy bobbin threading. Automatic needle threader. LED hand light. Automatic buttonholeFor those looking for a professional sewing machine that can make a variety of handmade items. Singer SINGER Sewing Machine Compact Electric Sewing Machine Compact Sewing Machine General Use Household Sewing Machine Electric Beginner Gift School Preparation Kindergarten Preparation Sewing Dressmaking Needlework Handmadeatribut:
- Dimensions, Width W x Depth D x Height H (cm): 41.6x19.3x30
- Mass (kg): 5.7
- WACKER NEUSON Trench RollersDeskripsi:The smart remote-controlled vibratory trench roller. The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine. - A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring. - The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life. - The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over. - The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.atribut:
- Dimensions (LxWxH) (mm): 1853x820x1270
- Drum Width (mm): 560-820
- Drum Diameter (mm): 520
- Centrifugal Force (kN): 34.2-68.4
- Frequency (Hz): 41.7
- Linear Force Static (per drum) (N/mm): 9.6-10
- Displacement (cm³): 898-1028
- Engine/Motor Manufacturer: Kubota D902 Kohler KDW 1,003
- Engine/Motor Type: Water-cooled 3-cylinder diesel engine with electric starter
- Fuel Consumption (L/hour): 4.5
- Fuel Type: Diesel
- Linear Force Dynamic (per drum) (N/mm): 45
- Max. Gradeability (%): With 50, Without 50
- Operating Performance Power (kW): 15.5-14.8 (DIN ISO 3046)
- Speed (rpm): 3000.0
- Surface Capacity (m²/hour): 990
- Tank Capacity (L) : 24.0
- Travel Speed Forward (km/hour): 1.5-2.5
- Travel Speed Reverse (km/hour): 1.5-2.5
- Turning Radius (mm): 1600
- JUKI For Professional Sewing Machines Bobbinatribut:
- Suitable Models: SL-300EX/TL-25SP/TL-30/TL-30DX/TL-30SP/TL-2200QVP mini
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
Daftar Harga mesin mesin Terbaru October 2026
| Mesin HL Inverter TIG | Rp2.699.900 |
| Mesin HL Inverter MIG | Rp1.599.900 |
| Matahari Rubber Dotted Gloves (Sarung Tangan) | Rp34.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp85.900 |
| Non Brand Red and White Flag Satin (Bendera) | Rp379.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| LAKONI Welding Machine E Series (Mesin Las) | Rp1.599.900 |
| ALDO Mesin Jahit Karung | Rp1.399.900 |
| YamamaxPRO Mesin Jahit Karung | Rp689.900 |
| JUKI Mesin Jahit Industrial | Rp8.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20TIG/qjP105395955-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20MIG/qsP105395964-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Campuran/Matahari%20Rubber%20Dotted%20Gloves%20(Sarung%20Tangan)/j0P103158684-1.jpg)
/axP102079393-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)





![SINGER [Sewing Supplies] Singer electric sewing machine foot controller automatic threader](https://media.monotaro.id/mid01/small/Kebutuhan%20Kantor/Perlengkapan%20Menjahit/Mesin%20Jahit%2FPotong%2FJarum/Mesin%20Jahit%20Elektrik/SINGER%20%5BSewing%20Supplies%5D%20Singer%20electric%20sewing%20machine%20foot%20controller%20automatic%20threader/9lP117649345-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)